- Stainless Steel Housing Material
- 83 mm Housing Length
| Housing Material | Stainless Steel |
| Housing Height | 137 mm |
| Housing Width | 32 mm |
| Housing Length | 83 mm |
| Flange Type | 3-Bolt Flange |
| With Grease Fitting | Yes |
| Series | FBSS Series |
| Weight | 1.95 LB |
| EAN or UPC | 888569140975 |

