- Stainless Steel Housing Material
| Housing Material | Stainless Steel |
| With Grease Fitting | Yes |
| Flange Type | 3-Bolt Flange |
| Series | FBSS Series |
| Weight | 3.01 LB |
| EAN or UPC | 888569140999 |
| Housing Material | Stainless Steel |
| With Grease Fitting | Yes |
| Flange Type | 3-Bolt Flange |
| Series | FBSS Series |
| Weight | 3.01 LB |
| EAN or UPC | 888569140999 |