- Cast Iron Housing Material
- 111 mm Housing Length
| Housing Material | Cast Iron |
| Pilot Dia. | 76.2 mm |
| Housing Length | 111 mm |
| Housing Height | 111 mm |
| Series | FCSX Series |
| Housing Width | 30 mm |
| Bolt Circle Dia. | 92 mm |
| With Grease Fitting | Yes |
| Weight | 1.8 LB |
| EAN or UPC | 888569015723 |

