- Cast Iron Housing Material
- 133 mm Housing Length
| Series | FCSX Series |
| Housing Height | 133 mm |
| Housing Material | Cast Iron |
| Housing Length | 133 mm |
| Housing Width | 37 mm |
| With Grease Fitting | Yes |
| Pilot Dia. | 92.1 mm |
| Bolt Circle Dia. | 111 mm |
| Weight | 2.6 LB |
| EAN or UPC | 888569015747 |

