- Cast Iron Housing Material
- 155 mm Housing Length
| Series | FCSX Series |
| Housing Width | 37 mm |
| Pilot Dia. | 108 mm |
| Housing Height | 155 mm |
| Housing Length | 155 mm |
| With Grease Fitting | Yes |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 130 mm |
| Weight | 3.5 LB |
| EAN or UPC | 888569015761 |

