- Cast Iron Housing Material
- 180 mm Housing Length
| Bolt Circle Dia. | 152 mm |
| Housing Width | 48 mm |
| Series | FCSX Series |
| Housing Material | Cast Iron |
| Housing Height | 180 mm |
| With Grease Fitting | Yes |
| Housing Length | 180 mm |
| Pilot Dia. | 127 mm |
| Weight | 5.5 LB |
| EAN or UPC | 888569015785 |

