- Cast Iron Housing Material
- 194 mm Housing Length
| Housing Material | Cast Iron |
| Series | FCSX Series |
| Housing Width | 53 mm |
| Housing Height | 194 mm |
| Housing Length | 194 mm |
| Bolt Circle Dia. | 165 mm |
| With Grease Fitting | Yes |
| Pilot Dia. | 139.7 mm |
| Weight | 7.8 LB |
| EAN or UPC | 888569015792 |

