- Cast Iron Housing Material
- 222 mm Housing Length
| Housing Height | 222 mm |
| Series | FCSX Series |
| Pilot Dia. | 139.7 mm |
| With Grease Fitting | Yes |
| Housing Material | Cast Iron |
| Housing Width | 56 mm |
| Bolt Circle Dia. | 190 mm |
| Housing Length | 222 mm |
| Weight | 10.8 LB |
| EAN or UPC | 888569015808 |

