- Cast Iron Housing Material
- 76.2 mm Housing Length
| Series | FCT Series |
| With Grease Fitting | Yes |
| Housing Height | 76.2 mm |
| Housing Length | 76.2 mm |
| Housing Material | Cast Iron |
| Flange Type | 3-Bolt Flange |
| Housing Width | 20 mm |
| Weight | 0.4 LB |
| EAN or UPC | 888569015822 |
| Series | FCT Series |
| With Grease Fitting | Yes |
| Housing Height | 76.2 mm |
| Housing Length | 76.2 mm |
| Housing Material | Cast Iron |
| Flange Type | 3-Bolt Flange |
| Housing Width | 20 mm |
| Weight | 0.4 LB |
| EAN or UPC | 888569015822 |