- Cast Iron Housing Material
- 100 mm Housing Length
| With Grease Fitting | Yes |
| Flange Type | 3-Bolt Flange |
| Housing Height | 100 mm |
| Series | FCT Series |
| Housing Width | 24 mm |
| Housing Material | Cast Iron |
| Housing Length | 100 mm |
| Weight | 1.07 LB |
| EAN or UPC | 888569015846 |
| With Grease Fitting | Yes |
| Flange Type | 3-Bolt Flange |
| Housing Height | 100 mm |
| Series | FCT Series |
| Housing Width | 24 mm |
| Housing Material | Cast Iron |
| Housing Length | 100 mm |
| Weight | 1.07 LB |
| EAN or UPC | 888569015846 |