- Cast Iron Housing Material
- 113 mm Housing Length
| Bolt Centers | 90 mm |
| Housing Material | Cast Iron |
| Housing Width | 25.4 mm |
| With Grease Fitting | Yes |
| Housing Height | 60 mm |
| Housing Length | 113 mm |
| Series | FL Series |
| Flange Type | 2-Bolt Flange |
| Weight | 0.638 LB |
| EAN or UPC | 888569015884 |

