- Cast Iron Housing Material
- 148 mm Housing Length
| Series | FL Series |
| Housing Height | 80 mm |
| Housing Material | Cast Iron |
| With Grease Fitting | Yes |
| Housing Width | 31 mm |
| Flange Type | 2-Bolt Flange |
| Housing Length | 148 mm |
| Bolt Centers | 117 mm |
| Weight | 1.188 LB |
| EAN or UPC | 888569015907 |

