- Cast Iron Housing Material
- 161 mm Housing Length
| Series | FL Series |
| With Grease Fitting | Yes |
| Flange Type | 2-Bolt Flange |
| Bolt Centers | 130 mm |
| Housing Height | 90 mm |
| Housing Length | 161 mm |
| Housing Material | Cast Iron |
| Housing Width | 16 mm |
| Weight | 1.342 LB |
| EAN or UPC | 888569015914 |

