- Cast Iron Housing Material
- 188 mm Housing Length
| Housing Material | Cast Iron |
| Housing Height | 108 mm |
| With Grease Fitting | Yes |
| Series | FL Series |
| Bolt Centers | 148 mm |
| Housing Width | 38 mm |
| Flange Type | 2-Bolt Flange |
| Housing Length | 188 mm |
| Weight | 2.464 LB |
| EAN or UPC | 888569015938 |

