- Cast Iron Housing Material
- 197 mm Housing Length
| Housing Height | 115 mm |
| Series | FL Series |
| With Grease Fitting | Yes |
| Housing Length | 197 mm |
| Bolt Centers | 157 mm |
| Housing Material | Cast Iron |
| Housing Width | 40 mm |
| Flange Type | 2-Bolt Flange |
| Weight | 2.926 LB |
| EAN or UPC | 888569015945 |

