- Cast Iron Housing Material
- 224 mm Housing Length
| Flange Type | 2-Bolt Flange |
| Series | FL Series |
| Housing Height | 130 mm |
| Housing Length | 224 mm |
| Housing Width | 43 mm |
| With Grease Fitting | Yes |
| Bolt Centers | 184 mm |
| Housing Material | Cast Iron |
| Weight | 4.026 LB |
| EAN or UPC | 888569015952 |

