- Cast Iron Housing Material
- 258 mm Housing Length
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Housing Height | 155 mm |
| Series | FL Series |
| Housing Length | 258 mm |
| Bolt Centers | 210 mm |
| Housing Width | 50 mm |
| With Grease Fitting | Yes |
| Weight | 6.732 LB |
| EAN or UPC | 888569015976 |

