- Cast Iron Housing Material
- 265 mm Housing Length
| With Grease Fitting | Yes |
| Flange Type | 2-Bolt Flange |
| Series | FL Series |
| Housing Material | Cast Iron |
| Housing Height | 160 mm |
| Bolt Centers | 216 mm |
| Housing Width | 54 mm |
| Housing Length | 265 mm |
| Weight | 7.788 LB |
| EAN or UPC | 888569015983 |

