- Cast Iron Housing Material
- 275 mm Housing Length
| With Grease Fitting | Yes |
| Housing Height | 165 mm |
| Housing Length | 275 mm |
| Housing Material | Cast Iron |
| Housing Width | 56 mm |
| Flange Type | 2-Bolt Flange |
| Series | FL Series |
| Bolt Centers | 225 mm |
| Weight | 8.58 LB |
| EAN or UPC | 888569015990 |

