- Cast Iron Housing Material
- 11.41 in Housing Length
| Housing Height | 7.093 in |
| Flange Type | 2-Bolt Flange |
| Bolt Centers | 9.188 in |
| Housing Length | 11.41 in |
| Housing Width | 0.984 in |
| Housing Material | Cast Iron |
| Series | FL Series |
| With Grease Fitting | Yes |
| Weight | 11.022 LB |
| EAN or UPC | 888569016003 |

