- Cast Iron Housing Material
- 320 mm Housing Length
| Bolt Centers | 265 mm |
| Series | FL Series |
| Housing Height | 205 mm |
| Housing Length | 320 mm |
| Housing Width | 68 mm |
| With Grease Fitting | Yes |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Weight | 17.248 LB |
| EAN or UPC | 888569016027 |

