- Stainless Steel Housing Material
- 130 mm Housing Length
| Housing Height | 68 mm |
| With Grease Fitting | Yes |
| Flange Type | 2-Bolt Flange |
| Housing Width | 28 mm |
| Housing Length | 130 mm |
| Bolt Centers | 99 mm |
| Series | FLSS Series |
| Housing Material | Stainless Steel |
| Weight | 1.43 LB |
| EAN or UPC | 888569140821 |

