- Stainless Steel Housing Material
- 161 mm Housing Length
| Flange Type | 2-Bolt Flange |
| Housing Length | 161 mm |
| Housing Height | 90 mm |
| With Grease Fitting | Yes |
| Housing Width | 34 mm |
| Housing Material | Stainless Steel |
| Series | FLSS Series |
| Bolt Centers | 130 mm |
| Weight | 1.931 LB |
| EAN or UPC | 888569140845 |

