- Cast Iron Housing Material
- 95 mm Housing Length
| Bolt Centers | 2.75 in |
| With Grease Fitting | Yes |
| Housing Material | Cast Iron |
| Housing Length | 95 mm |
| Flange Type | 4-Bolt Flange |
| Series | FSS-SO Series |
| Housing Width | 28 mm |
| Housing Height | 95 mm |
| Weight | 2.64 LB |
| EAN or UPC | 888569140869 |

