- Cast Iron Housing Material
- 108 mm Housing Length
| Housing Length | 108 mm |
| Housing Width | 31 mm |
| With Grease Fitting | Yes |
| Bolt Centers | 4.25 in |
| Series | FSS-SO Series |
| Housing Material | Cast Iron |
| Housing Height | 108 mm |
| Flange Type | 4-Bolt Flange |
| Weight | 3.02 LB |
| EAN or UPC | 888569140876 |

