- Cast Iron Housing Material
- 130 mm Housing Length
| Housing Height | 130 mm |
| Bolt Centers | 4.02 in |
| Housing Width | 36 mm |
| With Grease Fitting | Yes |
| Flange Type | 4-Bolt Flange |
| Housing Length | 130 mm |
| Series | FSS-SO Series |
| Housing Material | Cast Iron |
| Weight | 4.18 LB |
| EAN or UPC | 888569140906 |

