- Cast Iron Housing Material
- 197 mm Housing Length
| Housing Height | 197 mm |
| Bolt Centers | 152 mm |
| Housing Width | 60 mm |
| Housing Material | Cast Iron |
| Housing Length | 197 mm |
| Flange Type | 4-Bolt Flange |
| With Grease Fitting | Yes |
| Series | FX Series |
| Weight | 9.5 LB |
| EAN or UPC | 888569016195 |

