- 100 mm Inner Diameter
- 150 mm Outer Diameter
- Open Closure Type
| I.D. | 100 mm |
| Bearing Type | Spherical Plain Bearing |
| Closure Type | Open |
| Pivoting Angle | 0.5° |
| Operating Temperature [Max] | 300° F |
| Finish | Chrome Plated |
| Static Load Rating | 258755 N |
| O.D. | 150 mm |
| Outer Ring Width | 31 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Dynamic Load Rating | 129715 N |
| Inner Ring Width | 32 mm |
| Relubricatable | Maintenance Free |
| Weight | 5.15 LB |
| EAN or UPC | 888569016379 |

