- 110 mm Inner Diameter
- 170 mm Outer Diameter
- Open Closure Type
| Outer Ring Width | 34 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Inner Ring Width | 38 mm |
| Bearing Type | Spherical Plain Bearing |
| Finish | Chrome Plated |
| Pivoting Angle | 3° |
| O.D. | 170 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Static Load Rating | 310236 N |
| Dynamic Load Rating | 156242 N |
| Closure Type | Open |
| I.D. | 110 mm |
| Operating Temperature [Max] | 300° F |
| Relubricatable | Maintenance Free |
| Weight | 8.1 LB |
| EAN or UPC | 888569016386 |

