- 120 mm Inner Diameter
- 180 mm Outer Diameter
- Open Closure Type
| Relubricatable | Maintenance Free |
| Inner Ring Width | 38 mm |
| Closure Type | Open |
| Operating Temperature [Max] | 300° F |
| Race Material | Hardened Carbon Chromium Steel |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Finish | Chrome Plated |
| Dynamic Load Rating | 184343 N |
| Outer Ring Width | 37 mm |
| Pivoting Angle | 0.5° |
| I.D. | 120 mm |
| Static Load Rating | 366439 N |
| O.D. | 180 mm |
| Bearing Type | Spherical Plain Bearing |
| Weight | 8.73 LB |
| EAN or UPC | 888569016393 |

