- 2 in Inner Diameter
- 3.188 in Outer Diameter
- Open Closure Type
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Outer Ring Width | 1.23 in |
| O.D. | 3.188 in |
| Inner Ring Width | 1.13 in |
| Relubricatable | Yes |
| Operating Temperature [Max] | 300° F |
| Closure Type | Open |
| I.D. | 2 in |
| Pivoting Angle | 5.5° |
| Static Load Rating | 82055 N |
| Finish | MoS2 - Molybdenum Disulfide |
| Race Material | Hardened Carbon Chromium Steel |
| Bearing Type | Spherical Plain Bearing |
| Dynamic Load Rating | 27427 N |
| Weight | 1.6 LB |
| EAN or UPC | 888569016539 |

