- 4 in Inner Diameter
- 6.25 in Outer Diameter
- Open Closure Type
| I.D. | 4 in |
| Closure Type | Open |
| O.D. | 6.25 in |
| Outer Ring Width | 2.5 in |
| Dynamic Load Rating | 115777 N |
| Inner Ring Width | 2.30 in |
| Bearing Type | Spherical Plain Bearing |
| Relubricatable | Yes |
| Operating Temperature [Max] | 300° F |
| Static Load Rating | 347330 N |
| Finish | MoS2 - Molybdenum Disulfide |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Race Material | Hardened Carbon Chromium Steel |
| Pivoting Angle | 4.5° |
| Weight | 10.5 LB |
| EAN or UPC | 888569016591 |

