- 12 mm Inner Diameter
- 22 mm Outer Diameter
- Open Closure Type
| Static Load Rating | 6295 N |
| Race Material | Hardened Carbon Chromium Steel |
| Outer Ring Width | 7 mm |
| Relubricatable | Maintenance Free |
| Inner Ring Width | 10 mm |
| Operating Temperature [Max] | 300° F |
| O.D. | 22 mm |
| Ball Material | 52100 Chrome Plated Steel |
| Bearing Type | Spherical Plain Bearing |
| Pivoting Angle | 10° |
| Closure Type | Open |
| I.D. | 12 mm |
| Finish | Chrome Plated |
| Dynamic Load Rating | 2473 N |
| Weight | 0.04 LB |
| EAN or UPC | 888569016706 |

