Bearings Limited
GE 15ES 2RS TTN
Double Sealed Closure 15 mm ID Spherical Plain Bearing
Item #115699932
- 15 mm Inner Diameter
- 26 mm Outer Diameter
- Double Sealed Closure Type
| I.D. | 15 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Race Material | Hardened Carbon Chromium Steel |
| Finish | MoS2 - Molybdenum Disulfide |
| Closure Type | Double Sealed |
| Inner Ring Width | 12 mm |
| Pivoting Angle | 8° |
| Outer Ring Width | 9 mm |
| O.D. | 26 mm |
| Operating Temperature [Max] | 248° F |
| Static Load Rating | 18884 N |
| Dynamic Load Rating | 3597 N |
| Bearing Type | Spherical Plain Bearing |
| Relubricatable | Yes |
| Weight | 0.07 LB |
| EAN or UPC | 888569016805 |
