- 160 mm Inner Diameter
- 230 mm Outer Diameter
- Open Closure Type
| Finish | MoS2 - Molybdenum Disulfide |
| Pivoting Angle | 8° |
| O.D. | 230 mm |
| Dynamic Load Rating | 305740 N |
| I.D. | 160 mm |
| Bearing Type | Spherical Plain Bearing |
| Outer Ring Width | 80 mm |
| Static Load Rating | 1528701 N |
| Relubricatable | Yes |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Operating Temperature [Max] | 300° F |
| Inner Ring Width | 105 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Closure Type | Open |
| Weight | 31.0 LB |
| EAN or UPC | 888569016812 |

