Bearings Limited
GE 160TA 2RS TTN
Double Sealed Closure 160 mm ID Spherical Plain Bearing
Item #115699934
- 160 mm Inner Diameter
- 230 mm Outer Diameter
- Double Sealed Closure Type
| Dynamic Load Rating | 539541 N |
| Outer Ring Width | 80 mm |
| Ball Material | 52100 Chrome Plated Steel |
| Finish | Chrome Plated |
| Bearing Type | Spherical Plain Bearing |
| Inner Ring Width | 105 mm |
| O.D. | 230 mm |
| Pivoting Angle | 8° |
| I.D. | 160 mm |
| Static Load Rating | 1079083 N |
| Operating Temperature [Max] | 248° F |
| Relubricatable | Maintenance Free |
| Race Material | Hardened Carbon Chromium Steel |
| Closure Type | Double Sealed |
| Weight | 31.0 LB |
| EAN or UPC | 888569016836 |
