- 17 mm Inner Diameter
- 30 mm Outer Diameter
- Open Closure Type
| Inner Ring Width | 14 mm |
| O.D. | 30 mm |
| Finish | Chrome Plated |
| I.D. | 17 mm |
| Outer Ring Width | 10 mm |
| Bearing Type | Spherical Plain Bearing |
| Pivoting Angle | 10° |
| Dynamic Load Rating | 4946 N |
| Race Material | Hardened Carbon Chromium Steel |
| Static Load Rating | 12589 N |
| Operating Temperature [Max] | 300° F |
| Relubricatable | Maintenance Free |
| Ball Material | 52100 Chrome Plated Steel |
| Closure Type | Open |
| Weight | 0.11 LB |
| EAN or UPC | 888569016843 |

