Bearings Limited
GE 180ES 2RS TTN
Double Sealed Closure 180 mm ID Spherical Plain Bearing
Item #115699937
- 180 mm Inner Diameter
- 260 mm Outer Diameter
- Double Sealed Closure Type
| Race Material | Hardened Carbon Chromium Steel |
| Dynamic Load Rating | 343958 N |
| Inner Ring Width | 105 mm |
| I.D. | 180 mm |
| Static Load Rating | 1719788 N |
| Closure Type | Double Sealed |
| Finish | MoS2 - Molybdenum Disulfide |
| Bearing Type | Spherical Plain Bearing |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Outer Ring Width | 80 mm |
| Operating Temperature [Max] | 248° F |
| O.D. | 260 mm |
| Relubricatable | Yes |
| Pivoting Angle | 6° |
| Weight | 40.7 LB |
| EAN or UPC | 888569016881 |
