Bearings Limited
GE 200TA 2RS TTN
Double Sealed Closure 200 mm ID Spherical Plain Bearing
Item #115699940
- 200 mm Inner Diameter
- 290 mm Outer Diameter
- Double Sealed Closure Type
| Relubricatable | Maintenance Free |
| Ball Material | 52100 Chrome Plated Steel |
| Static Load Rating | 1686067 N |
| O.D. | 290 mm |
| Inner Ring Width | 130 mm |
| Dynamic Load Rating | 843034 N |
| Pivoting Angle | 7° |
| Operating Temperature [Max] | 248° F |
| Closure Type | Double Sealed |
| Finish | Chrome Plated |
| Race Material | Hardened Carbon Chromium Steel |
| I.D. | 200 mm |
| Bearing Type | Spherical Plain Bearing |
| Outer Ring Width | 100 mm |
| Weight | 61.5 LB |
| EAN or UPC | 888569016959 |
