Bearings Limited
GE 240ES 2RS TTN
Double Sealed Closure 240 mm ID Spherical Plain Bearing
Item #115699957
- 240 mm Inner Diameter
- 340 mm Outer Diameter
- Double Sealed Closure Type
| Race Material | Hardened Carbon Chromium Steel |
| O.D. | 340 mm |
| Inner Ring Width | 140 mm |
| Operating Temperature [Max] | 248° F |
| Dynamic Load Rating | 573263 N |
| Finish | MoS2 - Molybdenum Disulfide |
| Closure Type | Double Sealed |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Bearing Type | Spherical Plain Bearing |
| Relubricatable | Yes |
| Pivoting Angle | 8° |
| Outer Ring Width | 100 mm |
| I.D. | 240 mm |
| Static Load Rating | 2855074 N |
| Weight | 88.19 LB |
| EAN or UPC | 888569017000 |
