- 25 mm Inner Diameter
- 42 mm Outer Diameter
- Open Closure Type
| Ball Material | 52100 Chrome Plated Steel |
| Race Material | Hardened Carbon Chromium Steel |
| Inner Ring Width | 20 mm |
| Static Load Rating | 28551 N |
| Operating Temperature [Max] | 300° F |
| O.D. | 42 mm |
| Finish | Chrome Plated |
| Dynamic Load Rating | 11465 N |
| Relubricatable | Maintenance Free |
| Outer Ring Width | 16 mm |
| I.D. | 25 mm |
| Pivoting Angle | 7° |
| Bearing Type | Spherical Plain Bearing |
| Closure Type | Open |
| Weight | 0.26 LB |
| EAN or UPC | 888569017024 |

