- 260 mm Inner Diameter
- 370 mm Outer Diameter
- Open Closure Type
| Pivoting Angle | 7° |
| Outer Ring Width | 110 mm |
| I.D. | 260 mm |
| Dynamic Load Rating | 681171 N |
| Race Material | Hardened Carbon Chromium Steel |
| O.D. | 370 mm |
| Relubricatable | Yes |
| Finish | MoS2 - Molybdenum Disulfide |
| Inner Ring Width | 150 mm |
| Static Load Rating | 3414848 N |
| Operating Temperature [Max] | 300° F |
| Closure Type | Open |
| Bearing Type | Spherical Plain Bearing |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Weight | 115.0 LB |
| EAN or UPC | 888569017055 |

