Bearings Limited
GE 300TA 2RS TTN
Double Sealed Closure 300 mm ID Spherical Plain Bearing
Item #115699968
- 300 mm Inner Diameter
- 130 mm Outer Diameter
- Double Sealed Closure Type
| O.D. | 130 mm |
| Inner Ring Width | 165 mm |
| Finish | Chrome Plated |
| Ball Material | 52100 Chrome Plated Steel |
| Outer Ring Width | 120 mm |
| Dynamic Load Rating | 1517460 N |
| Relubricatable | Maintenance Free |
| Operating Temperature [Max] | 248° F |
| I.D. | 300 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Static Load Rating | 3034921 N |
| Bearing Type | Spherical Plain Bearing |
| Pivoting Angle | 7° |
| Closure Type | Double Sealed |
| Weight | 175.0 LB |
| EAN or UPC | 888569017178 |
