- 35 mm Inner Diameter
- 55 mm Outer Diameter
- Open Closure Type
| Bearing Type | Spherical Plain Bearing |
| Closure Type | Open |
| Operating Temperature [Max] | 300° F |
| Dynamic Load Rating | 17760 N |
| Finish | MoS2 - Molybdenum Disulfide |
| Relubricatable | Yes |
| I.D. | 35 mm |
| Static Load Rating | 89699 N |
| O.D. | 55 mm |
| Inner Ring Width | 25 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Outer Ring Width | 20 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Pivoting Angle | 6° |
| Weight | 0.51 LB |
| EAN or UPC | 888569017185 |

