Bearings Limited
GE 40ES 2RS TTN
Double Sealed Closure 40 mm ID Spherical Plain Bearing
Item #110421134
- 40 mm Inner Diameter
- 62 mm Outer Diameter
- Double Sealed Closure Type
| I.D. | 40 mm |
| Bearing Type | Spherical Plain Bearing |
| Relubricatable | Yes |
| Pivoting Angle | 7° |
| O.D. | 62 mm |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Inner Ring Width | 28 mm |
| Operating Temperature [Max] | 248° F |
| Closure Type | Double Sealed |
| Outer Ring Width | 22 mm |
| Dynamic Load Rating | 22256 N |
| Race Material | Hardened Carbon Chromium Steel |
| Static Load Rating | 111280 N |
| Finish | MoS2 - Molybdenum Disulfide |
| Weight | 0.71 LB |
| EAN or UPC | 888569017222 |
