Bearings Limited
GE 50TE 2RS TTN
Double Sealed Closure 50 mm ID Spherical Plain Bearing
Item #115699975
- 50 mm Inner Diameter
- 75 mm Outer Diameter
- Double Sealed Closure Type
| Static Load Rating | 149498 N |
| Relubricatable | Maintenance Free |
| I.D. | 50 mm |
| Ball Material | 52100 Chrome Plated Steel |
| Inner Ring Width | 35 mm |
| Closure Type | Double Sealed |
| Pivoting Angle | 8° |
| Race Material | Hardened Carbon Chromium Steel |
| Operating Temperature [Max] | 300° F |
| Dynamic Load Rating | 61822 N |
| O.D. | 75 mm |
| Outer Ring Width | 28 mm |
| Bearing Type | Spherical Plain Bearing |
| Finish | Chrome Plated |
| Weight | 1.24 LB |
| EAN or UPC | 888569017291 |
