Bearings Limited
GE 60TE 2RS TTN
Double Sealed Closure 60 mm ID Spherical Plain Bearing
Item #115699977
- 60 mm Inner Diameter
- 90 mm Outer Diameter
- Double Sealed Closure Type
| Race Material | Hardened Carbon Chromium Steel |
| Finish | Chrome Plated |
| Static Load Rating | 231553 N |
| Inner Ring Width | 44 mm |
| Closure Type | Double Sealed |
| Dynamic Load Rating | 96668 N |
| Bearing Type | Spherical Plain Bearing |
| Operating Temperature [Max] | 300° F |
| I.D. | 60 mm |
| Outer Ring Width | 36 mm |
| Ball Material | 52100 Chrome Plated Steel |
| O.D. | 90 mm |
| Relubricatable | Maintenance Free |
| Weight | 2.43 LB |
| EAN or UPC | 888569017345 |
