- 90 mm Inner Diameter
- 130 mm Outer Diameter
- Open Closure Type
| Finish | MoS2 - Molybdenum Disulfide |
| Operating Temperature [Max] | 300° F |
| Inner Ring Width | 60 mm |
| Closure Type | Open |
| Pivoting Angle | 5° |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Relubricatable | Yes |
| O.D. | 130 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Bearing Type | Spherical Plain Bearing |
| Dynamic Load Rating | 109707 N |
| Static Load Rating | 548534 N |
| I.D. | 90 mm |
| Outer Ring Width | 50 mm |
| Weight | 6.05 LB |
| EAN or UPC | 888569017437 |

