- 40 mm Inner Diameter
- 62 mm Outer Diameter
- Open Closure Type
| Outer Ring Width | 25 mm |
| Closure Type | Open |
| Operating Temperature [Max] | 300° F |
| Inner Ring Width | 40 mm |
| Bearing Type | Spherical Plain Bearing |
| Static Load Rating | 111280 N |
| Pivoting Angle | 4° |
| Race Material | Hardened Carbon Chromium Steel |
| Dynamic Load Rating | 22256 N |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Finish | MoS2 - Molybdenum Disulfide |
| I.D. | 40 mm |
| O.D. | 62 mm |
| Relubricatable | Yes |
| Weight | 0.75 LB |
| EAN or UPC | 888569017543 |

