Bearings Limited
GEH 100ES 2RS TTN
Double Sealed Closure 100 mm ID Spherical Plain Bearing
Item #115699999
- 100 mm Inner Diameter
- 160 mm Outer Diameter
- Double Sealed Closure Type
| O.D. | 160 mm |
| Relubricatable | Yes |
| Operating Temperature [Max] | 248° F |
| Finish | MoS2 - Molybdenum Disulfide |
| Bearing Type | Spherical Plain Bearing |
| Outer Ring Width | 55 mm |
| Inner Ring Width | 85 mm |
| Race Material | Hardened Carbon Chromium Steel |
| Closure Type | Double Sealed |
| Static Load Rating | 735125 N |
| Dynamic Load Rating | 147025 N |
| Ball Material | 52100 Chromium Steel MoS2 treated |
| Pivoting Angle | 14° |
| I.D. | 100 mm |
| Weight | 14.0 LB |
| EAN or UPC | 888569017642 |
